Zoro Homepage

Sight Hole Lug, 4 Gauge, 3/8", PK50

  • Mfr # 8904-050F

  • Zoro # G0697011


product price: $97.99
/pk 50, $1.96/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp
Gauge
4 ga.
Standards
RoHS; SAE; cUL
Type
Magna Lug Sight Hole
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8904-050F
Zoro #
G0697011
UPC #
017378589044
Country of Origin
United States

Details

Item
Sight Hole Lug,4 Gauge,3/8",PK50
Connection Type
Crimp
Gauge
4 ga.
Standards
RoHS; SAE; cUL
Type
Magna Lug Sight Hole
Features
Heavy Wall Copper Lugs 80% Heavier Wall than Standard Lugs; Wider Pad for Better Electrical Contact; Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable stress in Confined Space; Flameless Installation; Safe for Shop or Field Repair; Stud Size: 3/8"
Application
Commercial; Industrial; Telecom; UPS; Utilities; Electric Generators for Fire; Rescue; Ambulance and Other Emergency Vehicles; Lift Trucks and Terminal Blocks

Description

Sight Hole Lug,4 Gauge,3/8",Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.