
Portable Cord, SJOOW, 16 AWG, 3 C, Rubber, Stranded, 300V, Indoor/Outdoor, 100 ft
Mfr # 270101-100
Zoro # G0664382
product price:Â $151.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Trade Designation
SJOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Location
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270101-100
Zoro #
G0664382
UPC #
017378118862
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
100 ft
Details
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
SJOOW Portable Cord,16/3 Gauge,100ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.