
Solder Clamp, Neg, 2/0, PK5
Mfr # 406320-828N
Zoro # G0698183
product price: $22.99
/pk 5, $4.60/eaKey Features
Connection Type
Straight Clamp
Gauge
3/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Fusion Copper Die Cast Straight Clamp
Polarity
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406320-828N
Zoro #
G0698183
UPC #
017378033721
Country of Origin
United States
Details
Item
Solder Clamp,Neg,2/0,PK5
Connection Type
Straight Clamp
Gauge
3/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Fusion Copper Die Cast Straight Clamp
Polarity
Negative
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Includes
Fasteners
Standards
cUL; UL Standard; RoHS
Description
Solder Clamp,Neg,2/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.