
Solder Clamp, Neg, 2/0, PK50
Mfr # 406320-050N
Zoro # G0668007
product price: $248.99
/pk 50, $4.98/ea
Free Shipping & Returns
Key Features
Connection Type
Straight Clamp
Gauge
2/0 ga.
Type
Fusion Copper Die Cast Straight Clamp
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406320-050N
Zoro #
G0668007
UPC #
017378406211
Country of Origin
United States
Details
Item
Solder Clamp, Neg, 2/0, PK50
Connection Type
Straight Clamp
Gauge
2/0 ga.
Type
Fusion Copper Die Cast Straight Clamp
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Negative
Standards
cUL; UL Standard; RoHS
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Includes
Fasteners
Description
Solder Clamp,Neg,2/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.