
Solder Clamp, Neg, 4 and 6 Gauge
Mfr # 406304-2001N
Zoro # G0668040
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Connection Type
Straight Clamp
Gauge
1/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Type
Fusion Copper Die Cast Straight Clamp
Includes
Fasteners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406304-2001N
Zoro #
G0668040
UPC #
017378406068
Country of Origin
United States
Details
Item
Solder Clamp, Neg, 4 and 6 Gauge
Connection Type
Straight Clamp
Gauge
1/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Type
Fusion Copper Die Cast Straight Clamp
Includes
Fasteners
Standards
cUL; UL Standard; RoHS
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Polarity
Negative
Description
Solder Clamp,Neg,4 and 6 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.