
Solder Clamp, Neg, 4 and 6 Gauge, PK50
Mfr # 406304-050N
Zoro # G0667919
product price: $248.99
/pk 50, $4.98/ea
Free Shipping & Returns
Key Features
Connection Type
Straight Clamp
Gauge
1/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Negative
Type
Fusion Copper Die Cast Straight Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406304-050N
Zoro #
G0667919
UPC #
017378406013
Country of Origin
United States
Details
Item
Solder Clamp, Neg, 4 and 6 Gauge, PK50
Connection Type
Straight Clamp
Gauge
1/0 ga.
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Negative
Type
Fusion Copper Die Cast Straight Clamp
Standards
cUL; UL Standard; RoHS
Includes
Fasteners
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Description
Solder Clamp,Neg,4 and 6 Gauge,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.