Zoro Homepage

Solder Clamp, Neg, PK50

  • Mfr # 406310-050N

  • Zoro # G0667943


product price: $250.99
/pk 50, $5.02/ea
Free Shipping & Returns

Key Features

Connection Type
Straight Clamp
Gauge
1/0 ga.
Polarity
Negative
Standards
cUL; UL Standard; RoHS
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406310-050N
Zoro #
G0667943
UPC #
017378406112
Country of Origin
United States

Details

Item
Solder Clamp, Neg, PK50
Connection Type
Straight Clamp
Gauge
1/0 ga.
Polarity
Negative
Standards
cUL; UL Standard; RoHS
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Type
Fusion Copper Die Cast Straight Clamp
Includes
Fasteners
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs

Description

Solder Clamp,Neg,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.