Zoro Homepage

Solder Clamp, Pos, 2/0, PK5

  • Mfr # 406320-828P

  • Zoro # G0698210


product price: $22.19
/pk 5, $4.44/ea

Key Features

Connection Type
Straight Clamp
Gauge
3/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Standards
cUL; UL Standard; RoHS
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406320-828P
Zoro #
G0698210
UPC #
017378033677
Country of Origin
United States

Details

Item
Solder Clamp,Pos,2/0,PK5
Connection Type
Straight Clamp
Gauge
3/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Standards
cUL; UL Standard; RoHS
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Type
Fusion Copper Die Cast Straight Clamp
Includes
Fasteners
Polarity
Positive

Description

Solder Clamp,Pos,2/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.