
Solder Clamp, Pos, 3/0, PK50
Mfr # 406330-050P
Zoro # G0667523
product price: $245.99
/pk 50, $4.92/ea
Free Shipping & Returns
Key Features
Connection Type
Straight Clamp
Gauge
3/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Polarity
Positive
Type
Fusion Copper Die Cast Straight Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406330-050P
Zoro #
G0667523
UPC #
017378406334
Country of Origin
United States
Details
Item
Solder Clamp, Pos, 3/0, PK50
Connection Type
Straight Clamp
Gauge
3/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Polarity
Positive
Type
Fusion Copper Die Cast Straight Clamp
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Standards
cUL; UL Standard; RoHS
Includes
Fasteners
Description
Solder Clamp,Pos,3/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.