
Solder Clamp, Pos, PK5
Mfr # 406310-005P
Zoro # G0667952
product price: $30.95
/pk 5, $6.19/eaKey Features
Connection Type
Straight Clamp
Gauge
1/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406310-005P
Zoro #
G0667952
UPC #
017378406129
Country of Origin
United States
Details
Item
Solder Clamp, Pos, PK5
Connection Type
Straight Clamp
Gauge
1/0 ga.
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs
Polarity
Positive
Type
Fusion Copper Die Cast Straight Clamp
Includes
Fasteners
Standards
cUL; UL Standard; RoHS
Description
Solder Clamp,Pos,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.