Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solder Lug, 1/0, 1/2", PK5

  • Mfr # 486310-360-005H

  • Zoro # G0659753


product price: $25.29
/pk 5, $5.06/ea

Key Features

Connection Type
Solder
Gauge
1/0 ga.
Includes
Fasteners
Type
Heavy Walled Lugs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486310-360-005H
Zoro #
G0659753
UPC #
017378032816
Country of Origin
United States

Details

Item
Solder Lug,1/0,1/2",PK5
Connection Type
Solder
Gauge
1/0 ga.
Includes
Fasteners
Type
Heavy Walled Lugs
Application
Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Standards
RoHS
Features
Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 1/2"

Description

Solder Lug,1/0,1/2",Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.