Zoro Homepage

Solder Pellets

  • Mfr # 191610-525-005

  • Zoro # G115482132


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Application
Soldering
Melting Temperature (Minimum)
183 Degrees C
Color
Black
Form
Pellet
Melting Temperature (Maximum)
238 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191610-525-005
Zoro #
G115482132
UPC #
017378932147
Country of Origin
United States

Dimensions

Outside Diameter
0.41 in

Details

Item
Solder Pellet
Application
Soldering
Melting Temperature (Minimum)
183 Degrees C
Color
Black
Form
Pellet
Melting Temperature (Maximum)
238 Degrees C
Material Composition
50% Tin, 50% Lead, 1 to 3% Rosin
Weight
0.03 lb
Features
Color-Coded Solder Pellets, Flux Core, No Need for Crimping Tools, Pre-Measured Solder Pellets
Solder Series
Solder Pellet Program

Description

Solder Pellet, Form Pellet, Material Composition 50 Percent Tin, 50 Percent Lead, 1 to 3 Percent Rosin, Outside Diameter 0.41 in, Weight 0.03 lb, Melting Temperature (Minimum) 183 Degrees C, Melting Temperature (Maximum) 238 Degrees C, Solder Series Solder Pellet Program, For Joining Copper, Application Soldering, Color Black, Features Color-Coded Solder Pellets, Flux Core, No Need for Crimping Tools, Pre-Measured Solder Pellets

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.