Solder Pellets
Mfr # 191640-525-005
Zoro # G715482105
product price: $8.55
/eaSold in multiples of 2 for $17.10
Key Features
Application
Soldering
Weight
0.04 lb
Outside Diameter
0.59 in
Solder Series
Solder Pellet Program
Form
Pellet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191640-525-005
Zoro #
G715482105
UPC #
017378932239
Country of Origin
United States
Dimensions
Outside Diameter
0.59 in
Details
Item
Solder Pellet
Application
Soldering
Weight
0.04 lb
Solder Series
Solder Pellet Program
Form
Pellet
Material Composition
50% Tin, 50% Lead, 1 to 3% Rosin
Color
Yellow
Melting Temperature (Maximum)
238 Degrees C
Melting Temperature (Minimum)
183 Degrees C
Description
Solder Pellet, Form Pellet, Material Composition 50 Percent Tin, 50 Percent Lead, 1 to 3 Percent Rosin, Outside Diameter 0.59 in, Weight 0.04 lb, Melting Temperature (Minimum) 183 Degrees C, Melting Temperature (Maximum) 238 Degrees C, Solder Series Solder Pellet Program, For Joining Copper, Application Soldering, Color Yellow
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.