
Spiral Wrap, 0.06 in Inside Dia., 4 in Max Bundle Dia., 100 ft, Polyethylene
Mfr # 503254-100
Zoro # G0673622
product price: $103.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Inside Diameter
0.06 in
For Maximum Bundle Diameter
4 in
Wall Thickness
0.06 in
Length
100 ft
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
503254-100
Zoro #
G0673622
UPC #
017378121930
Country of Origin
United States
Dimensions
Inside Diameter
0.06 in
For Maximum Bundle Diameter
4 in
Wall Thickness
0.06 in
Length
100 ft
Details
Item
Spiral Wrap
Material of Construction
Polyethylene
Description
Spiral Wrap 1/2 In. I.D.-3/8 In.-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.