Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, 0.06 in Inside Dia., 7 in Max Bundle Dia., 100 ft, Polyethylene

  • Mfr # 503256-100

  • Zoro # G0673710


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
0.06 in
For Maximum Bundle Diameter
7 in
Wall Thickness
0.07 in
Length
100 ft
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503256-100
Zoro #
G0673710
UPC #
017378121954
Country of Origin
United States

Dimensions

Inside Diameter
0.06 in
For Maximum Bundle Diameter
7 in
Wall Thickness
0.07 in
Length
100 ft

Details

Item
Spiral Wrap
Material of Construction
Polyethylene

Description

Spiral Wrap,Nat,1 In. I.D.-1 In.-7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.