Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Wrap, 0.27 in Inside Dia., 2 in Max Bundle Dia., 100 ft, Polyethylene, Black

  • Mfr # 503152-100

  • Zoro # G0672502


product price: $50.59
/ea

Key Features

Inside Diameter
0.27 in
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503152-100
Zoro #
G0672502
UPC #
017378160915
Country of Origin
United States

Dimensions

Inside Diameter
0.27 in
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Black

Description

Spiral Wrap,Black,Loom 1/4 In. I.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.