Zoro Homepage

Spiral Wrap, 0.27 in Inside Dia., 7 in Max Bundle Dia., 50 ft, Polyethylene, Black

  • Mfr # 503156-050

  • Zoro # G0673537


product price: $59.49
/ea

Key Features

Inside Diameter
0.27 in
For Maximum Bundle Diameter
7 in
Wall Thickness
0.07 in
Length
50 ft
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503156-050
Zoro #
G0673537
UPC #
017378121893
Country of Origin
United States

Dimensions

Inside Diameter
0.27 in
For Maximum Bundle Diameter
7 in
Wall Thickness
0.07 in
Length
50 ft

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Black

Description

Spiral Wrap,Black,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.