Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Tube, Black, 48", 18mm, 3/4"

  • Mfr # 506704-001

  • Zoro # G0674523


product price: $23.95
/ea

Key Features

Color
Black
Type
Splice Tube
Standards
RoHS
Application
For Multi Wire Bundles
Features
3/4" Expanded Diameter; 9/64" Shrunk Diameter; For Use with 1/0 ga. to 2/0 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506704-001
Zoro #
G0674523
UPC #
017378122913
Country of Origin
China

Details

Item
Splice Tube,Black,48",18mm,3/4"
Color
Black
Type
Splice Tube
Standards
RoHS
Application
For Multi Wire Bundles
Features
3/4" Expanded Diameter; 9/64" Shrunk Diameter; For Use with 1/0 ga. to 2/0 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids

Description

Splice Tube,Black,48",18mm,3/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.