Zoro Homepage

Splice Tube, Black, 48", 8mm, 5/16"

  • Mfr # 506702-001

  • Zoro # G0674447


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Color
Black
Application
For Multi Wire Bundles
Type
Splice Tube
Features
5/16" Expanded Diameter; 5/64" Shrunk Diameter; For Use with 18 ga. to 8 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506702-001
Zoro #
G0674447
UPC #
017378122876
Country of Origin
China

Details

Item
Splice Tube,Black,48",8mm,5/16"
Color
Black
Application
For Multi Wire Bundles
Type
Splice Tube
Features
5/16" Expanded Diameter; 5/64" Shrunk Diameter; For Use with 18 ga. to 8 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Standards
RoHS

Description

Splice Tube,Black,48",8mm,5/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.