Zoro Homepage

Splice Tube, Black, 6" 1, 8mm, 3/4", PK5

  • Mfr # 506704-005

  • Zoro # G0674499


product price: $12.29
/pk 5, $2.46/ea

Key Features

Color
Black
Application
For Multi Wire Bundles
Type
Splice Tube
Features
3/4" Expanded Diameter; 9/64" Shrunk Diameter; For Use with 1/0 ga. to 2/0 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506704-005
Zoro #
G0674499
UPC #
017378122920
Country of Origin
China

Details

Item
Splice Tube,Black,6" 1,8mm,3/4",PK5
Color
Black
Application
For Multi Wire Bundles
Type
Splice Tube
Features
3/4" Expanded Diameter; 9/64" Shrunk Diameter; For Use with 1/0 ga. to 2/0 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Standards
RoHS

Description

Splice Tube,Black,6 In. 1,8mm,3/4 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.