Zoro Homepage

Splice Tube, Black, 6", 12mm, 1/2", PK5

  • Mfr # 506703-005

  • Zoro # G0674508


product price: $8.89
/pk 5, $1.78/ea

Key Features

Color
Black
Application
For Multi Wire Bundles
Features
1/2" Expanded Diameter; 3/32" Shrunk Diameter; For Use with 14 ga. to 2 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Type
Splice Tube
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506703-005
Zoro #
G0674508
UPC #
017378122906
Country of Origin
China

Details

Item
Splice Tube,Black,6",12mm,1/2",PK5
Color
Black
Application
For Multi Wire Bundles
Features
1/2" Expanded Diameter; 3/32" Shrunk Diameter; For Use with 14 ga. to 2 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Type
Splice Tube
Standards
RoHS

Description

Splice Tube,Black,6 In.,12mm,1/2 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.