Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Tube, Black, 6", 6mm, 1/4", PK5

  • Mfr # 506701-005

  • Zoro # G0674438


product price: $6.35
/pk 5, $1.27/ea
Sold in multiples of 2 for $12.70

Key Features

Color
Black
Standards
RoHS
Type
Splice Tube
Features
1/4" Expanded Diameter; 1/16" Shrunk Diameter; For Use with 24 ga. to 10 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Application
For Multi Wire Bundles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506701-005
Zoro #
G0674438
UPC #
017378122869
Country of Origin
China

Details

Item
Splice Tube,Black,6",6mm,1/4",PK5
Color
Black
Standards
RoHS
Type
Splice Tube
Features
1/4" Expanded Diameter; 1/16" Shrunk Diameter; For Use with 24 ga. to 10 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Application
For Multi Wire Bundles

Description

Splice Tube,Black,6",6mm,1/4",Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.