Zoro Homepage

Splice Tube, Black, 6", 8mm, 5/16", PK5

  • Mfr # 506702-005

  • Zoro # G0674517


product price: $6.95
/pk 5, $1.39/ea
Sold in multiples of 2 for $13.90

Key Features

Color
Black
Features
5/16" Expanded Diameter; 5/64" Shrunk Diameter; For Use with 18 ga. to 8 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Type
Splice Tube
Standards
RoHS
Application
For Multi Wire Bundles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506702-005
Zoro #
G0674517
UPC #
017378122883
Country of Origin
China

Details

Item
Splice Tube,Black,6",8mm,5/16",PK5
Color
Black
Features
5/16" Expanded Diameter; 5/64" Shrunk Diameter; For Use with 18 ga. to 8 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Type
Splice Tube
Standards
RoHS
Application
For Multi Wire Bundles

Description

Splice Tube,Black,6",8mm,5/16",Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.