Zoro Homepage

Splice Tube, Clear, 48", 12mm, 1/2"

  • Mfr # 506713-001

  • Zoro # G0674718


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Color
Clear
Standards
RoHS
Features
1/2" Expanded Diameter; 3/32" Shrunk Diameter; For Use with 14 ga. to 2 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Type
Splice Tube
Application
For Multi Wire Bundles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506713-001
Zoro #
G0674718
UPC #
017378122982
Country of Origin
China

Details

Item
Splice Tube,Clear,48",12mm,1/2"
Color
Clear
Standards
RoHS
Features
1/2" Expanded Diameter; 3/32" Shrunk Diameter; For Use with 14 ga. to 2 ga.; Shrinks 4:1, Final Wall Thickness 1/8"; Greater Resistance to Oil Based Fluids
Type
Splice Tube
Application
For Multi Wire Bundles

Description

Splice Tube,Clear,48 In.,12mm,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.