Zoro Homepage

Splice Wire Connector, 4 AWG Max, Silver, None Insulation, 600 V, 10 PK

  • Mfr # 6651-525-010

  • Zoro # G7552657


product price: $6.95
/pk 10, $0.70/ea

Key Features

Type
Crimp
Color
Silver
Insulation Material
None
Maximum Voltage
600 V
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6651-525-010
Zoro #
G7552657
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
4 AWG
Length
1.2 in
Outside Dia.
0.37 in
Overall Length
1.2 in
Barrel Size
Short
Barrel Outside Diameter
0.37 in
For Maximum Wire Size - Solid
4 AWG

Details

Item
Splice Wire Connector
Type
Crimp
Color
Silver
Insulation Material
None
Maximum Voltage
600 V
RoHS Compliant
Yes
Standards
UL Listed
Die Code
1
Material
Copper
For Wire Type
Stranded
For Conductor Material
Copper
Seam Style
Seamless
Maximum Conductors
2
Number of Crimps
2
Finish
Tin Plated

Description

Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Silver, Die Code 1, For Conductor Material Copper, For Wire Type Stranded, Material Tin Plated Copper, Maximum Voltage 600 V, Minimum Wire Size Not Applicable, Maximum Wire Size 4 AWG, Number of Crimps 2, Overall Length 1.2 in, Maximum Conductors 2, Maximum Operating Temperature Not Applicable, RoHS Compliant Yes, Seam Style Seamless, Standards UL Listed, Barrel Outside Diameter 0.37 in, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.