
S/T Bolt, 3/8", 16 X 1", PK10
Mfr # 6704-010
Zoro # G0691323
product price: $13.99
/pk 10, $1.40/eaKey Features
Features
Heavy Duty Battery Related Hardware; Corrosion Resistance; 3/8"-16
Standards
OEM; SAE; Mil
Type
Side Terminal Bolt
Application
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6704-010
Zoro #
G0691323
UPC #
017378670438
Country of Origin
Taiwan, Province of China
Details
Item
S/T Bolt,3/8",16 X 1",PK10
Features
Heavy Duty Battery Related Hardware; Corrosion Resistance; 3/8"-16
Standards
OEM; SAE; Mil
Type
Side Terminal Bolt
Application
Battery
Description
S/T Bolt,3/8 In.,16 X 1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.