Zoro Homepage

Starter Cable, 1Gauge, 35", PK25

  • Mfr # 7535-025

  • Zoro # G0692172


product price: $373.99
/pk 25, $14.96/ea
Free Shipping & Returns

Key Features

Color
Black
Connection Material
Antimonial Lead
Gauge
1 ga.
Standards
SAE; OEM
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7535-025
Zoro #
G0692172
UPC #
017378475354
Country of Origin
United States

Details

Item
Starter Cable,1Gauge,35",PK25
Color
Black
Connection Material
Antimonial Lead
Gauge
1 ga.
Standards
SAE; OEM
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Type
Starter Cables

Description

Starter Cable,1Gauge,35",Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.