Zoro Homepage

Starter Cable, 4Gauge, 60"

  • Mfr # 7460-001

  • Zoro # G0692592


product price: $14.49
/ea

Key Features

Color
Black
Connection Material
Antimonial Lead
Gauge
4 ga.
Type
Starter Cables
Standards
SAE; OEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7460-001
Zoro #
G0692592
UPC #
017378174608
Country of Origin
United States

Details

Item
Starter Cable,4Gauge,60"
Color
Black
Connection Material
Antimonial Lead
Gauge
4 ga.
Type
Starter Cables
Standards
SAE; OEM
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole

Description

Starter Cable,4Gauge,60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.