Zoro Homepage

Straight Battery Terminal, 4 ga., Gray

  • Mfr # 4004-525-001U

  • Zoro # G7508374


product price: $5.69
/ea

Key Features

Alignment
Straight
Connection Material
Copper/Tin
Connection Type
Crimp
Gauge
4 ga
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004-525-001U
Zoro #
G7508374
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Overall Depth
0.5 in
Overall Length
2 3/8 in
Overall Width
1 in

Details

Item
Battery Terminal
Alignment
Straight
Connection Material
Copper/Tin
Connection Type
Crimp
Gauge
4 ga
Color Code
Gray
Includes
Fasteners
Standards
CUL, RoHS Compliant, UL
Polarity
Negative/Positive
Max. Temp.
150 Degrees C
Max. Voltage
600 V
Attachment Location
Top
Features
Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance
Contact Material
Copper
Maximum Temperature
302 Degrees F

Description

Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 4 ga, Color Code Gray, Polarity Negative/Positive, Contact Material Copper, Tin, Overall Length 2 3/8 in, Overall Width 1 in, Overall Depth 0.5 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Maximum Temperature 302 Degrees F, Stud Size 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.