Zoro Homepage

Straight Clamp, Neg, 4 Gauge, PK5

  • Mfr # 5004-005N

  • Zoro # G0670859


product price: $36.45
/pk 5, $7.29/ea

Key Features

Connection Type
Compression
Gauge
4 ga.
Polarity
Negative
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Type
Straight Clamp Compression Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5004-005N
Zoro #
G0670859
UPC #
017378500407
Country of Origin
United States

Details

Item
Straight Clamp,Neg,4 Gauge,PK5
Connection Type
Compression
Gauge
4 ga.
Polarity
Negative
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Type
Straight Clamp Compression Connectors
Standards
RoHS
Application
For Field Repairs
Includes
Fasteners

Description

Straight Clamp,Neg,4 Gauge,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.