
Straight Clamp, Pos, 4/0, PK50
Mfr # 5040-050P
Zoro # G0673692
product price: $672.99
/pk 50, $13.46/ea
Free Shipping & Returns
Key Features
Connection Type
Compression
Gauge
4/0 ga.
Standards
RoHS
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Type
Straight Clamp Compression Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5040-050P
Zoro #
G0673692
UPC #
017378504030
Country of Origin
United States
Details
Item
Straight Clamp,Pos,4/0,PK50
Connection Type
Compression
Gauge
4/0 ga.
Standards
RoHS
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Type
Straight Clamp Compression Connectors
Polarity
Positive
Includes
Fasteners
Application
For Field Repairs
Description
Straight Clamp,Pos,4/0,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.