
Straight Clamp, Pos, 6 Gauge, PK5
Mfr # 5006-005P
Zoro # G0672143
product price: $31.79
/pk 5, $6.36/eaKey Features
Connection Type
Compression
Gauge
6 ga.
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Standards
RoHS
Application
For Field Repairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006-005P
Zoro #
G0672143
UPC #
017378500629
Country of Origin
United States
Details
Item
Straight Clamp,Pos,6 Gauge,PK5
Connection Type
Compression
Gauge
6 ga.
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Standards
RoHS
Application
For Field Repairs
Includes
Fasteners
Polarity
Positive
Type
Straight Clamp Compression Connectors
Description
Straight Clamp,Pos,6 Gauge,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.