
Stud Cable, 2/0, 30"
Mfr # 7930-001F
Zoro # G0693539
product price: $31.59
/eaKey Features
Color
Black
Gauge
2/0 ga.
Application
For Stud Batteries Truck; Farm; Construction and Similar Equipment
Features
Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"
Standards
SAE; OEM; RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7930-001F
Zoro #
G0693539
UPC #
017378793045
Country of Origin
United States
Details
Item
Stud Cable,2/0,30"
Color
Black
Gauge
2/0 ga.
Application
For Stud Batteries Truck; Farm; Construction and Similar Equipment
Features
Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"
Standards
SAE; OEM; RoHS
Type
Stud Cable
Description
Stud Cable,2/0,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.