Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Flag, Locking, 1/0- 3/8", PK50

  • Mfr # 4510-050F

  • Zoro # G0670131


product price: $554.99
/pk 50, $11.10/ea
Free Shipping & Returns

Key Features

Connection Type
Stud Flag Locking
Gauge
1/0 ga.
Application
Use with Stud Batteries; Enables Multiple Battery Hook Up
Features
Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Connectors of Different Cable Gauges Can Be Mixed For Maximum Application and Layout Flexibility; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut
Type
Battery Connectors Stud Flag Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4510-050F
Zoro #
G0670131
UPC #
017378923701
Country of Origin
United States

Details

Item
Stud Flag,Locking,1/0- 3/8",PK50
Connection Type
Stud Flag Locking
Gauge
1/0 ga.
Application
Use with Stud Batteries; Enables Multiple Battery Hook Up
Features
Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Connectors of Different Cable Gauges Can Be Mixed For Maximum Application and Layout Flexibility; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut
Type
Battery Connectors Stud Flag Locking
Standards
cUL; UL Standard; RoHS

Description

Stud Flag,Locking,1/0- 3/8 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.