Zoro Homepage

Stud Flag, Locking, 3/0-3/8", PK50

  • Mfr # 4530-050F

  • Zoro # G0670201


product price: $565.99
/pk 50, $11.32/ea
Free Shipping & Returns

Key Features

Connection Type
Stud Flag Locking
Gauge
3/0 ga.
Type
Battery Connectors Stud Flag Locking
Features
Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Connectors of Different Cable Gauges Can Be Mixed For Maximum Application and Layout Flexibility; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut
Standards
cUL; UL Standard; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530-050F
Zoro #
G0670201
UPC #
017378923749
Country of Origin
United States

Details

Item
Stud Flag,Locking,3/0-3/8",PK50
Connection Type
Stud Flag Locking
Gauge
3/0 ga.
Type
Battery Connectors Stud Flag Locking
Features
Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Connectors of Different Cable Gauges Can Be Mixed For Maximum Application and Layout Flexibility; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut
Standards
cUL; UL Standard; RoHS
Application
Use with Stud Batteries; Enables Multiple Battery Hook Up

Description

Stud Flag,Locking,3/0-3/8 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.