Zoro Homepage

Stud Harness, Neg, 17"

  • Mfr # 7630-001N

  • Zoro # G0693082


product price: $22.79
/ea

Key Features

Gauge
2/0 ga.
Features
Connection Sealed with Magna Tube Heat-Shrink; Anti-Rotational Cast Lug on Both Ends
Application
Truck; Farm; Construction and Similar Equipment
Standards
SAE; OEM; RoHS
Polarity
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7630-001N
Zoro #
G0693082
UPC #
017378076308
Country of Origin
United States

Details

Item
Stud Harness,Neg,17"
Gauge
2/0 ga.
Features
Connection Sealed with Magna Tube Heat-Shrink; Anti-Rotational Cast Lug on Both Ends
Application
Truck; Farm; Construction and Similar Equipment
Standards
SAE; OEM; RoHS
Polarity
Negative
Type
Stud Harness

Description

Stud Harness,Neg,17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.