Zoro Homepage

Stud S/T Lug, 1 Gauge, 3/8", PK50

  • Mfr # 4901-050F

  • Zoro # G0670883


product price: $207.99
/pk 50, $4.16/ea
Free Shipping & Returns

Key Features

Connection Material
Copper Alloy
Connection Type
Stud Terminal Locking
Gauge
1 ga.
Standards
cUL; UL Standard; RoHS
Type
Battery Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901-050F
Zoro #
G0670883
UPC #
017378249016
Country of Origin
United States

Details

Item
Stud S/T Lug,1 Gauge,3/8",PK50
Connection Material
Copper Alloy
Connection Type
Stud Terminal Locking
Gauge
1 ga.
Standards
cUL; UL Standard; RoHS
Type
Battery Connectors
Application
Use with Stud Batteries, Enables Multiple Battery Hook Up
Features
Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut; 3/8" Stud

Description

Stud S/T Lug,1 Gauge,3/8",Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.