
Stud S/T Lug, 2/0, 1/2", PK5
Mfr # 4920-005H
Zoro # G0671078
product price: $21.29
/pk 5, $4.26/eaKey Features
Connection Material
Copper Alloy
Connection Type
Stud Terminal Locking
Gauge
2/0 ga.
Standards
cUL; UL Standard; RoHS
Type
Battery Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4920-005H
Zoro #
G0671078
UPC #
017378492047
Country of Origin
United States
Details
Item
Stud S/T Lug,2/0,1/2",PK5
Connection Material
Copper Alloy
Connection Type
Stud Terminal Locking
Gauge
2/0 ga.
Standards
cUL; UL Standard; RoHS
Type
Battery Connectors
Features
Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead For Positive Hold; Stud Battery Applications Require Use of 3/8"–16 Closed Cap Nut; 1/2" Stud
Application
Use with Stud Batteries, Enables Multiple Battery Hook Up
Description
Stud S/T Lug,2/0,1/2",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.