
Tab Insulator, Black, Tp 2-2/0, PK5
Mfr # 5747-005B
Zoro # G0684168
product price: $14.99
/pk 5, $3.00/eaKey Features
Color
Black
Gauge
2 ga. to 2/0 ga.
Standards
SAE J1128; USCG Requirements; RoHS
Features
1.2" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Tab Insulator Terminal Protectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5747-005B
Zoro #
G0684168
UPC #
017378574705
Country of Origin
United States
Details
Item
Tab Insulator,Black,Tp 2-2/0,PK5
Color
Black
Gauge
2 ga. to 2/0 ga.
Standards
SAE J1128; USCG Requirements; RoHS
Features
1.2" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Tab Insulator Terminal Protectors
Application
Protects Alternator and Electrical System from Shorts
Description
Tab Insulator,Black,Tp 2-2/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.