Zoro Homepage

Tab Insulator, Black, Tp 2-2/0, PK50

  • Mfr # 5747-050B

  • Zoro # G0683842


product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns

Key Features

Color
Black
Gauge
2 ga. to 2/0 ga.
Features
1.2" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Standards
SAE J1128; USCG Requirements; RoHS
Application
Protects Alternator and Electrical System from Shorts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747-050B
Zoro #
G0683842
UPC #
017378574736
Country of Origin
United States

Details

Item
Tab Insulator,Black,Tp 2-2/0,PK50
Color
Black
Gauge
2 ga. to 2/0 ga.
Features
1.2" Terminal OD; Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Standards
SAE J1128; USCG Requirements; RoHS
Application
Protects Alternator and Electrical System from Shorts
Type
Tab Insulator Terminal Protectors

Description

Tab Insulator,Black,Tp 2-2/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.