Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Protector, 1/0, 90 deg, PK25

  • Mfr # 105725-025R

  • Zoro # G1768282


product price: $70.79
/pk 25, $2.83/ea

Key Features

Color
Red
Gauge
1/0 ga.
Features
Made to Fit All of Our MAXLug and MagnaLug 90° Bent Terminals; Sizes to Fit 8 ga. Through 4/0 Terminals; Temperature Range of -47°F to 221°F
Type
90 Degrees Terminal Protectors
Application
Used in Tight and Hard to Reach Locations, or to aid Cable Routing Using in Cars, Trucks, Industrial and Agricultural Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105725-025R
Zoro #
G1768282
UPC #
017378001546
Country of Origin
United States

Details

Color
Red
Gauge
1/0 ga.
Features
Made to Fit All of Our MAXLug and MagnaLug 90° Bent Terminals; Sizes to Fit 8 ga. Through 4/0 Terminals; Temperature Range of -47°F to 221°F
Type
90 Degrees Terminal Protectors
Application
Used in Tight and Hard to Reach Locations, or to aid Cable Routing Using in Cars, Trucks, Industrial and Agricultural Applications

Description

Terminal Protector,1/0,90 deg,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.