Zoro Homepage

Terminal Protector, 3/0, 90 deg, PK50

  • Mfr # 105727-050R

  • Zoro # G1768370


product price: $193.99
/pk 50, $3.88/ea
Free Shipping & Returns

Key Features

Color
Red
Gauge
3/0 ga.
Type
90 Degrees Terminal Protectors
Features
Made to Fit All of Our MAXLug and MagnaLug 90° Bent Terminals; Sizes to Fit 8 ga. Through 4/0 Terminals; Temperature Range of -47°F to 221°F
Application
Used in Tight and Hard to Reach Locations, or to aid Cable Routing Using in Cars, Trucks, Industrial and Agricultural Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105727-050R
Zoro #
G1768370
UPC #
017378001614
Country of Origin
United States

Details

Color
Red
Gauge
3/0 ga.
Type
90 Degrees Terminal Protectors
Features
Made to Fit All of Our MAXLug and MagnaLug 90° Bent Terminals; Sizes to Fit 8 ga. Through 4/0 Terminals; Temperature Range of -47°F to 221°F
Application
Used in Tight and Hard to Reach Locations, or to aid Cable Routing Using in Cars, Trucks, Industrial and Agricultural Applications

Description

Terminal Protector,3/0,90 deg,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.