Zoro Homepage

Terminal Protector, Black, Stud 4 Ga

  • Mfr # 5720-2001B

  • Zoro # G0683002


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Color
Black
Gauge
4 ga.
Type
Heavy Duty Starter Terminal Protectors
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Application
Protects Alternator and Electrical System from Shorts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5720-2001B
Zoro #
G0683002
UPC #
017378925514
Country of Origin
United States

Details

Item
Terminal Protector,Black,Stud 4 Ga
Color
Black
Gauge
4 ga.
Type
Heavy Duty Starter Terminal Protectors
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Application
Protects Alternator and Electrical System from Shorts
Standards
SAE J1128; USCG Requirements; RoHS

Description

Terminal Protector,Black,Stud 4 Ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.