Zoro Homepage

Terminal Protector, Black, Stud 4 Ga, PK5

  • Mfr # 5720-005B

  • Zoro # G0682908


product price: $15.39
/pk 5, $3.08/ea

Key Features

Color
Black
Gauge
4 ga.
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Heavy Duty Starter Terminal Protectors
Standards
SAE J1128; USCG Requirements; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5720-005B
Zoro #
G0682908
UPC #
017378572008
Country of Origin
United States

Details

Item
Terminal Protector,Black,Stud 4 Ga,PK5
Color
Black
Gauge
4 ga.
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Heavy Duty Starter Terminal Protectors
Standards
SAE J1128; USCG Requirements; RoHS
Application
Protects Alternator and Electrical System from Shorts

Description

Terminal Protector,Black,Stud 4 Ga,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.