
Terminal Protector, Left. Elbow, 4/0, PK5
Mfr # 5778-005R
Zoro # G0684019
product price: $42.25
/pk 5, $8.45/eaKey Features
Color
Red
Gauge
4/0 ga.
Application
Protects Alternator and Electrical System from Shorts
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Elbow Terminal Protectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5778-005R
Zoro #
G0684019
UPC #
017378577812
Country of Origin
United States
Details
Item
Terminal Protector,Left. Elbow,4/0,PK5
Color
Red
Gauge
4/0 ga.
Application
Protects Alternator and Electrical System from Shorts
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Type
Elbow Terminal Protectors
Standards
SAE J1128; USCG Requirements; RoHS
Description
Terminal Protector,Left. Elbow,4/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.