Zoro Homepage

Terminal Protector, Plug-In, PVC, Black, PK5

  • Mfr # 5724-360-005B

  • Zoro # G2030323


product price: $5.95
/pk 5, $1.19/ea

Key Features

Color
Black
Connection Type
Clamp
Gauge
1/0 to 2/0 AWG
Insulation Material
PVC
Features
Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5724-360-005B
Zoro #
G2030323
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
7/8 in
Overall Width
1 9/16 in
Overall Length
3 1/8 in

Details

Item
Straight Clamp Terminal Protector
Color
Black
Connection Type
Clamp
Gauge
1/0 to 2/0 AWG
Insulation Material
PVC
Features
Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks
Standards
RoHs, SAE J1128, USCG Requirements

Description

Straight Clamp Terminal Protector, Gauge 1/0 to 2/0 AWG, Color Black, Connection Type Clamp, Insulation Material PVC, Standards RoHs, SAE J1128, USCG Requirements, Features Color Coded for Easy Polarity Identification, High Temperature PVC Construction Rated At 190 Degrees F (88 Degrees C), Protects Alternator and Electrical System From Shorts, Reduces The Risk of Battery Explosion Caused By Sparks, Overall Depth 7/8 in, Overall Length 3 1/8 in, Overall Width 1 9/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.