
Terminal Protector, Red, 4 Ga Stud, PK5
Mfr # 5720-005R
Zoro # G0682950
product price: $15.99
/pk 5, $3.20/eaKey Features
Color
Red
Gauge
4 ga.
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Application
Protects Alternator and Electrical System from Shorts
Type
Heavy Duty Starter Terminal Protectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5720-005R
Zoro #
G0682950
UPC #
017378572015
Country of Origin
United States
Details
Item
Terminal Protector,Red,4 Ga Stud,PK5
Color
Red
Gauge
4 ga.
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Application
Protects Alternator and Electrical System from Shorts
Type
Heavy Duty Starter Terminal Protectors
Standards
SAE J1128; USCG Requirements; RoHS
Description
Terminal Protector,Red,4 Ga Stud,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.