Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Protector, Red, Starter 3/0, PK5

  • Mfr # 5775-005R

  • Zoro # G0683879


product price: $13.29
/pk 5, $2.66/ea

Key Features

Color
Red
Gauge
3/0 ga.
Standards
SAE J1128; USCG Requirements; RoHS
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Application
Protects Alternator and Electrical System from Shorts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5775-005R
Zoro #
G0683879
UPC #
017378126096
Country of Origin
United States

Details

Item
Terminal Protector,Red,Starter 3/0,PK5
Color
Red
Gauge
3/0 ga.
Standards
SAE J1128; USCG Requirements; RoHS
Features
Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
Application
Protects Alternator and Electrical System from Shorts
Type
Heavy Duty Starter Terminal Protectors

Description

Terminal Protector,Red,Starter 3/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.