Zoro Homepage

Three Way Connector, 12-10 ga, PK5

  • Mfr # 160478-2005

  • Zoro # G1779117


product price: $3.89
/pk 5, $0.78/ea
Sold in multiples of 3 for $11.67

Key Features

Color
Yellow
Gauge
12 ga. to 10 ga.
Features
Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength
Type
PVC Solderless 3 Way Connector
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160478-2005
Zoro #
G1779117
UPC #
017378921035
Country of Origin
Taiwan, Province of China

Details

Color
Yellow
Gauge
12 ga. to 10 ga.
Features
Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength
Type
PVC Solderless 3 Way Connector
Standards
RoHS

Description

Three Way Connector,12-10 ga,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.