Zoro Homepage

Top Post Battery Cable, Lead, 4 Gauge, 65"

  • Mfr # 730265-001

  • Zoro # G0691621


product price: $24.89
/ea

Key Features

Color
Black
Connection Type
Top Post
Gauge
4 ga.
Features
Has 12 Gauge Auxiliary Lead with Butt Connector
Type
Cables with Lead Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730265-001
Zoro #
G0691621
UPC #
017378173762
Country of Origin
United States

Details

Item
Top Post Battery Cable,Lead,4 Gauge,65"
Color
Black
Connection Type
Top Post
Gauge
4 ga.
Features
Has 12 Gauge Auxiliary Lead with Butt Connector
Type
Cables with Lead Wires
Standards
RoHS

Description

Top Post Battery Cable,Lead,4 Gauge,65 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.